Motion
SWSFWQZ-MD
Jacket & Coat - 9.6 oz. FR POLARTEC® POWER GRID™ Fleece Material, Black Color, Pullover Front Closure, 9.4 cal/cm2 Arc Rating
Mi Item #15173736
MFR #SWSFWQZ-MD
Price$288.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 9.6 oz. FR POLARTEC® POWER GRID™ Fleece Material, Black Color, Pullover Front Closure, 9.4 cal/cm2 Arc Rating
Mi Item #15173736
MFR #SWSFWQZ-MD

Mfr description
SWSFWQZ-MD DRIFIRE MEN'S POWER GRID FR 1
  • Dual-hazard protection from arc flash and flash fire hazards
  • Inherently flame resistant, FR protection will not wash/wear out
  • Quickly identify compliance with exterior labeling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.20/each

Specifications

Dimensions

  • Material Weight
    325.49 g/m2, 9.6 oz/yd2

Details

  • Additional Details
    Seam Type: Flat Lock | Fit: Relaxed | CAT Level: CAT 2
  • Applications
    Arc Flash, Flash Fire
  • Approval Listing Regulations
    ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
  • Arc Rating
    9.4 cal/cm2
  • Breathable
    Yes
  • Closure Type
    Pullover
  • Cold Weather Usage
    Yes
  • Collar Style
    Mock Neck
  • Color
    Black
  • Description
    DRIFIRE POWER GRID Women's FR 1/4 Zip Fleece
  • Flame Resistant
    Yes
  • Front Closure
    Pullover
  • Garment Type
    Fleece Jacket
  • Garment Use
    Flame Resistant
  • Gender
    Female
  • Group & Class
    CAT 2
  • Hazard Risk Category Hrc
    CAT 2
  • High Visibility
    No
  • Hood Type
    No Hood
  • Material
    9.6 oz. FR POLARTEC® POWER GRID™ Fleece
  • Max Arc Flash Protection
    9.4 cal/cm2
  • Product Line
    DRIFIRE POWER GRID
  • Product Video
  • Protection Type
    Fleece Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    DRIFIRE POWER GRID
  • Shirt Style
    Zip Front
  • Storm Flap
    No
  • Style
    Fleece Jacket
  • Wrist Closure
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)