Overview
Mfr description
TEE-HXC3-2X DRIFIRE FR HELIX LONG SLEEVE
- Dual Hazard protection against arc flash and flash fire
- Lightweight and breathable fabric
- High stretch soft fabric offers additional comfort
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Left front chest pocket
- Tagless neckline
- Quickly identify compliance with exterior labeling
- Raglan sleeve for increased mobility
Specifications
- Material6.5 oz. DRIFIRE Helix Knit
- ColorFluorescent Yellow
- ANSI ClassANSI/ISEA Type R Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data