Motion
TEE-HXC3-2XT
DRIFIRE Helix FR Long Sleeve Hi-Vis T-Shirt Class 3 (2XT)
Mi Item #15173872
MFR #TEE-HXC3-2XT
Price$351.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE Helix FR Long Sleeve Hi-Vis T-Shirt Class 3 (2XT)
Mi Item #15173872
MFR #TEE-HXC3-2XT

Mfr description
TEE-HXC3-2XT DRIFIRE FR HELIX LONG SLEEV
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • High stretch soft fabric offers additional comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.99/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Fluorescent Yellow
  • Material
    6.5 oz. DRIFIRE Helix Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)