Motion
TEE-HXC3-MD
Shirt - T-Shirt, Long Sleeve, Drifire Material, Fluorescent Yellow Color, 12 cal/cm² Arc Rating
Mi Item #15173881
MFR #TEE-HXC3-MD
Price$290.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Long Sleeve, Drifire Material, Fluorescent Yellow Color, 12 cal/cm² Arc Rating
Mi Item #15173881
MFR #TEE-HXC3-MD

Mfr description
TEE-HXC3-MD DRIFIRE FR HELIX LONG SLEEVE
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • High stretch soft fabric offers additional comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.91/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    12 cal/cm²
  • Color
    Fluorescent Yellow
  • Description
    DRIFIRE Helix FR Long Sleeve Hi-Vis T-Shirt Class 3
  • Material
    Drifire
  • Product Line
    DRIFIRE Helix
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)