Motion
TEE-HXG-HN-3X
Shirt - Long Sleeve T-Shirt, Long Sleeve, Drifire Material, Grey Color, 12 cal/cm² & CAT 2 Arc Rating
MI ITEM #15173907
MFR #TEE-HXG-HN-3X
Price$230.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve T-Shirt, Long Sleeve, Drifire Material, Grey Color, 12 cal/cm² & CAT 2 Arc Rating
MI ITEM #15173907
MFR #TEE-HXG-HN-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.51/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • Arc Rating
    12 cal/cm² & CAT 2
  • Color
    Grey
  • Group & Class
    CAT 2
  • Manufacturer Catalog
  • Material
    Drifire
  • Series
    FR
  • Shirt Style
    Long Sleeve T-Shirt
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
TEE-HXG-HN-3X DRIFIRE HELIX FR LONG SLEE
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • High stretch soft fabric offers additional comfort
  • Left front chest pocket
  • Tagless neckline
  • Quickly identify compliance with exterior labeling
  • Raglan sleeve for increased mobility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought