Motion
TEE-HXG-HN-3XT
DRIFIRE Helix FR Long Sleeve Henley (Grey - 3X - Tall)
MI ITEM #15173908
MFR #TEE-HXG-HN-3XT
List Price$253.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE Helix FR Long Sleeve Henley (Grey - 3X - Tall)
MI ITEM #15173908
MFR #TEE-HXG-HN-3XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$253.56/each for your price

Overview

Mfr description
TEE-HXG-HN-3XT DRIFIRE HELIX FR LONG SLE
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • High stretch soft fabric offers additional comfort
  • Left front chest pocket
  • Tagless neckline
  • Quickly identify compliance with exterior labeling
  • Raglan sleeve for increased mobility

Specifications

  • Manufacturer Catalog
  • Material
    6.5 oz. DRIFIRE Helix Knit
  • Color
    Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought