Motion
TEE-HXK-MD
Shirt - Long Sleeve T-Shirt, Long Sleeve, Drifire Material, Khaki Color, 12 cal/cm² & CAT 2 Arc Rating
Mi Item #15173951
MFR #TEE-HXK-MD
Price$187.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve T-Shirt, Long Sleeve, Drifire Material, Khaki Color, 12 cal/cm² & CAT 2 Arc Rating
Mi Item #15173951
MFR #TEE-HXK-MD

Mfr description
TEE-HXK-MD DRIFIRE HELIX FR LONG SLEEVE
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • High stretch soft fabric offers additional comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.66/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • Arc Rating
    12 cal/cm² & CAT 2
  • Color
    Khaki
  • Manufacturer Catalog
  • Material
    Drifire
  • Series
    FR
  • Shirt Style
    Long Sleeve T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)