Motion
TEE-HXN-3XT
Shirt - Long Sleeve T-Shirt, Drifire Material, Navy Color, 12 cal/cm² & CAT 2 Arc Rating
Mi Item #15173998
MFR #TEE-HXN-3XT
Price$227.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve T-Shirt, Drifire Material, Navy Color, 12 cal/cm² & CAT 2 Arc Rating
Mi Item #15173998
MFR #TEE-HXN-3XT

Mfr description
TEE-HXN-3XT DRIFIRE HELIX FR LONG SLEEVE
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • High stretch soft fabric offers additional comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.07/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • Arc Rating
    12 cal/cm² & CAT 2
  • Color
    Navy
  • Group & Class
    CAT 2
  • Manufacturer Catalog
  • Material
    Drifire
  • Series
    FR
  • Shirt Style
    Long Sleeve T-Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)