Motion
TEE-PDG-2X
Shirt - T-Shirt, Long Sleeve, 6.5 oz. Polartec Power Dry Material, Grey Color, 8.6 cal/cm² Arc Rating
Mi Item #15174119
MFR #TEE-PDG-2X
Price$165.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Long Sleeve, 6.5 oz. Polartec Power Dry Material, Grey Color, 8.6 cal/cm² Arc Rating
Mi Item #15174119
MFR #TEE-PDG-2X

Mfr description
TEE-PDG-2X DRIFIRE POWER DRY FR LONG SLE
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Fast drying offers additional comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.99/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    8.6 cal/cm²
  • Color
    Grey
  • Description
    Phoenix Long Sleeve T-Shirt
  • Manufacturer Catalog
  • Material
    6.5 oz. Polartec Power Dry
  • Product Line
    DRIFIRE Power Dry
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)