Overview
Mfr description
TEE-PDG-HN-2X DRIFIRE POWER DRY FR LONG
- Dual Hazard protection against arc flash and flash fire
- Lightweight and breathable fabric
- Fast drying offers additional comfort
- Left front chest pocket
- Tagless neckline
- Quickly identify compliance with exterior labeling
Specifications
- Manufacturer Catalog
- Material6.5 oz. Polartec® Power Dry®
- ColorGrey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data