Motion
TEE-PDG-HN-2XT
DRIFIRE Power Dry FR Long Sleeve Henley (Grey - 2X - Tall)
MI ITEM #15174138
MFR #TEE-PDG-HN-2XT
List Price$212.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE Power Dry FR Long Sleeve Henley (Grey - 2X - Tall)
MI ITEM #15174138
MFR #TEE-PDG-HN-2XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.40/each for your price

Overview

Mfr description
TEE-PDG-HN-2XT DRIFIRE POWER DRY FR LONG
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Fast drying offers additional comfort
  • Left front chest pocket
  • Tagless neckline
  • Quickly identify compliance with exterior labeling

Specifications

  • Manufacturer Catalog
  • Material
    6.5 oz. Polartec® Power Dry®
  • Color
    Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought