Motion
TEE-PDG-HN-3X
Shirt - Henley, Long Sleeve, 6.5 oz. Polartec Power Dry Material, Grey Color, 8.6 cal/cm² & CAT 2 Arc Rating
MI ITEM #15174139
MFR #TEE-PDG-HN-3X
Price$193.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Henley, Long Sleeve, 6.5 oz. Polartec Power Dry Material, Grey Color, 8.6 cal/cm² & CAT 2 Arc Rating
MI ITEM #15174139
MFR #TEE-PDG-HN-3X

Mfr description
TEE-PDG-HN-3X DRIFIRE POWER DRY FR LONG
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Fast drying offers additional comfort
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.09/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • Additional Details
    Left front chest pocket, Mechanical wicking technology, Dual hazard certified, Flame Resistant (FR)
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    8.6 cal/cm² & CAT 2
  • Color
    Grey
  • Description
    DRIFIRE Power Dry FR Knit Phoenix Long Sleeve Henley
  • Group & Class
    CAT 2
  • Manufacturer Catalog
  • Material
    6.5 oz. Polartec Power Dry
  • Product Line
    DRIFIRE Power Dry FR
  • Series
    FR
  • Shirt Style
    Henley
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)