Motion
TEE-PDN-MDT
Pant - 6.5 oz. Polartec® Power Dry® Material, Navy Color
Mi Item #15174220
MFR #TEE-PDN-MDT
Price$165.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 6.5 oz. Polartec® Power Dry® Material, Navy Color
Mi Item #15174220
MFR #TEE-PDN-MDT

Mfr description
TEE-PDN-MDT DRIFIRE POWER DRY FR LONG SL
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
  • Fast drying offers additional comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.99/each

Specifications

Dimensions

  • Material Weight
    6.5 oz

Details

  • Color
    Navy
  • Description
    DRIFIRE Power Dry FR Long Sleeve T-Shirt
  • Manufacturer Catalog
  • Material
    6.5 oz. Polartec® Power Dry®
  • Type
    Long Sleeve T-Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)