Specifications
Dimensions
- Weight6.5 oz
Details
- Approval Listing RegulationsNFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269
- Arc Rating8.6 cal/cm²
- ColorNavy
- DescriptionDRIFIRE Power Dry FR Knit Long Sleeve Henley
- Manufacturer Catalog
- Material6.5 oz. Polartec Power Dry
- Product LineDRIFIRE Power Dry
- SeriesFR
- Shirt StyleHenley
- Sleeve StyleLong Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)