Motion
TEE-PHX-PDG-3X
Shirt - Long Sleeve T-Shirt, Long Sleeve, 6.5 oz. Polartec Power Dry Material, Grey Color, 8.6 cal/cm² Arc Rating
Mi Item #15174302
MFR #TEE-PHX-PDG-3X
Price$185.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve T-Shirt, Long Sleeve, 6.5 oz. Polartec Power Dry Material, Grey Color, 8.6 cal/cm² Arc Rating
Mi Item #15174302
MFR #TEE-PHX-PDG-3X

Mfr description
TEE-PHX-PDG-3X DRIFIRE PHOENIX FR LS CAT
  • FR Patriotic Phoenix graphic on back
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.16/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    8.6 cal/cm²
  • Color
    Grey
  • Description
    Phoenix Long Sleeve TEE-PHX-PDG
  • Group & Class
    CAT 2
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/420/
  • Material
    6.5 oz. Polartec Power Dry
  • Product Line
    DRIFIRE PHOENIX
  • Series
    FR
  • Shirt Style
    Long Sleeve T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)