Motion
TEE-PHX-PDG-MD
Pant - 6.5 oz. Polartec® Power Dry® Material, Gray Color
MI ITEM #15174310
MFR #TEE-PHX-PDG-MD
Price$168.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 6.5 oz. Polartec® Power Dry® Material, Gray Color
MI ITEM #15174310
MFR #TEE-PHX-PDG-MD

Mfr description
TEE-PHX-PDG-MD DRIFIRE PHOENIX FR LS CAT
  • FR Patriotic Phoenix graphic on back
  • Dual Hazard protection against arc flash and flash fire
  • Lightweight and breathable fabric
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.32/each

Specifications

Dimensions

  • Material Weight
    6.5 oz

Details

  • Color
    Gray
  • Description
    DRIFIRE FR Phoenix Power Dry Long Sleeve T-Shirt
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/420/
  • Material
    6.5 oz. Polartec® Power Dry®
  • Type
    Long Sleeve T-Shirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)