1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1464TTM8M12
8M, 8 mm Pitch, 1464 mm Pitch Length, 12 mm Width, 183 Teeth, HNBR Rubber Material
MI ITEM #
15175615
MFR #
1464TTM8M12
List Price
$104.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1464TTM8M12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1464TTM8M12
8M, 8 mm Pitch, 1464 mm Pitch Length, 12 mm Width, 183 Teeth, HNBR Rubber Material
MI ITEM #
15175615
MFR #
1464TTM8M12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$104.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1464TTM8M12 RPC 8M TITANIUM BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
1464 mm
Overall Width
12 mm
Material
HNBR Rubber
Number Of Teeth
183
Pitch Length
1464 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought