Motion
960TTM8M24

MEGADYNE
960TTM8M24

8M, 8 mm Pitch, 960 mm Pitch Length, 24 mm Width, 120 Teeth, HNBR Rubber Material
Mi Item #15175647
MFR #960TTM8M24
Price$164.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
960TTM8M24

8M, 8 mm Pitch, 960 mm Pitch Length, 24 mm Width, 120 Teeth, HNBR Rubber Material
Mi Item #15175647
MFR #960TTM8M24

Mfr description
960TTM8M24 RPC 8M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.32/each

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    24 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)