Motion
976TTM8M36

MEGADYNE
976TTM8M36

8M, 8 mm Pitch, 976 mm Pitch Length, 36 mm Width, 122 Teeth, HNBR Rubber Material
Mi Item #15175650
MFR #976TTM8M36
Price$238.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
976TTM8M36

8M, 8 mm Pitch, 976 mm Pitch Length, 36 mm Width, 122 Teeth, HNBR Rubber Material
Mi Item #15175650
MFR #976TTM8M36

Mfr description
976TTM8M36 RPC 8M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.55/each

Specifications

Dimensions

  • Overall Length
    976 mm
  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    976 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)