Motion
31959

VIKAN
31959

Material: Polyester, 24 in Wide
Mi Item #15175709
MFR #31959
Price$62.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31959

Material: Polyester, 24 in Wide
Mi Item #15175709
MFR #31959

Mfr description
31959 VIKAN HEAVY-DUTY PUSH BROOM, 24.4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.70/each

Specifications

Dimensions

  • Block Width
    24 in
  • Bristle Color
    Black
  • Bristle Length
    2.4000 in
  • Trim Length
    2.4000 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)