Motion
SC05HTBW

ENERPAC
SC05HTBW

SC05HTBW
MI ITEM #15182103
MFR #SC05HTBW
Price$5,961.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SC05HTBW

SC05HTBW
MI ITEM #15182103
MFR #SC05HTBW

Mfr description
SC05HTBW 5-TON, THREE HYDRAULIC CYLINDER
  • Designed to enhance job-site performance
  • Provides a convenient and portable solution for all your lifting and pushing requirements up to 5 tons
  • Industrial strength container keeps tools organized and secure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,961.97/each

Specifications

Dimensions

  • Cylinder Collapsed Height
    RC51 - 4.3400 in, RC53 - 6.5000 in, RC55 - 8.5000 in.
  • Weight
    68.00 lbs

Details

  • Coupler Part Number
    CH604
  • Cylinder Capacity
    5 ton
  • Cylinder Part Number
    RC51, RC53, RC55, WR5
  • Cylinder Specs
    RC51 - 5 ton w/ 1.0000 in stroke, RC53 - 5 ton w/ 3.0000 in stroke, RC55 - 5 ton w/ 5.0000 in stroke, WR5 - 1 ton w/ 3.7000 in spread.
  • Cylinder Style
    General purpose and spread cylinders
  • Cylinder Type
    General purpose and spread cylinders
  • Gauge Part Number
    G2535L
  • Hose Part Number
    HC7206C
  • Manufacturer Product Page
  • Max Pressure
    10,000 psi
  • Pump Part Number
    P39
  • Pump Speed
    Single Speed
  • Pump Type
    Steel Hand Pump
  • Set Type
    Maintenance, Repair & Operation (MRO)
  • Spreader Part Number
    WR5
  • Storage Box Dimensions
    31.5 in x 22 in x 21.75 in
  • Usable Oil Capacity
    RC51 - 0.99 in3, RC53 - 2.98 in3, RC55 - 4.97 in3.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)