Motion
SC20HTBW

ENERPAC
SC20HTBW

SC20HTBW
MI ITEM #15182104
MFR #SC20HTBW
Price$9,405.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SC20HTBW

SC20HTBW
MI ITEM #15182104
MFR #SC20HTBW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9,405.37/each

Specifications

Dimensions

  • Cylinder Collapsed Height
    RC256 - 10.7500 in, RCS201 - 3.8800 in, RSM200 - 2.0300 in. RCH202 - 6.3800 in.
  • Weight
    121.00 lbs

Details

  • Coupler Part Number
    CH604
  • Cylinder Capacity
    20 ton
  • Cylinder Part Number
    RC256, RCS201, RSM200, RCH202, WR5
  • Cylinder Specs
    RC256 - 25 ton w/ 6.2500 in stroke, RCS201 - 20 ton w/ 1.7500 in stroke, RSM200 - 20 ton w/ 0.4400 in stroke, RCH202 - 20 ton w/ 2.0000 in stroke, WR5 - 1 ton w/ 3.7000 in spread.
  • Cylinder Style
    General purpose, low-height, hollow, and spread cylinders
  • Cylinder Type
    General purpose, low-height, hollow plunger, and spread cylinders
  • Gauge Part Number
    G2535L
  • Hose Part Number
    HC7206C
  • Manufacturer Product Page
  • Max Pressure
    10,000 psi
  • Pump Part Number
    P392
  • Pump Speed
    Two Speed
  • Pump Type
    Lightweight Hand Pump
  • Set Type
    Maintenance, Repair & Operation (MRO)
  • Spreader Part Number
    WR5
  • Storage Box Dimensions
    31.5 in x 22 in x 21.75 in
  • Usable Oil Capacity
    RC256 - 32.23 in3, RCS201 - 7.75 in3, RSM200 - 1.94 in3, RCH202 -9.46 in3.

Overview

Mfr description
SC20HTBW 20-TON, FOUR HYDRAULIC CYLINDER
  • Designed to enhance job-site performance
  • Provides a convenient and portable solution for all your lifting, pushing or pulling requirements up to 20 tons
  • Industrial strength container keeps tools organized and secure
  • Complete with base plate for extra stability
  • Sturdy wheels and handle on wheeled kits enable easy transport of toolbox over multiple surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought