Specifications
Dimensions
- Cylinder Collapsed HeightRC106 - 9.7500 in, RCS101 - 3.4700 in, RSM100 - 1.6900 in, RCH123 - 7.2500 in.
- Weight86.00 lbs
Details
- Coupler Part NumberCH604
- Cylinder Capacity10 ton
- Cylinder Part NumberRC106, RCS101, RSM100, RCH123, WR5
- Cylinder SpecsRC106 - 10 ton w/ 6.1300 in stroke, RCS101 - 10 ton w/ 1.5000 in stroke, RSM100 - 10 ton w/ 0.4400 in stroke, RCH123 - 12 ton w/ 3.0000 in stroke, WR5 - 1 ton w/ 3.7000 in spread.
- Cylinder StyleGeneral purpose, low-height, hollow, and spread cylinders
- Cylinder TypeGeneral purpose, low-height, hollow plunger, and spread cylinders
- Gauge Part NumberG2535L
- Hose Part NumberHC7206C
- Manufacturer Product Page
- Max Pressure10,000 psi
- Pump Part NumberP392
- Pump SpeedTwo Speed
- Pump TypeLightweight Hand Pump
- Set TypeMaintenance, Repair & Operation (MRO)
- Spreader Part NumberWR5
- Storage Box Dimensions31.5 in x 22 in x 21.75 in
- Usable Oil CapacityRC106 - 13.7 in3, RCS101 - 3.35 in3, RSM100 - 0.98 in3, RCH123 - 8.29 in3.
Help us improve this product