Motion
BK110AFN

MCR SAFETY
BK110AFN

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #15182221
MFR #BK110AFN
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BK110AFN

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #15182221
MFR #BK110AFN

Mfr description
BK110AFN BEARKAT BK1 CLEAR AF LENS - BUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Weight
    25 g, 0.882 oz

Details

  • Additional Details
    VLT%: 90;ISO 12312-1 Blue Light: 14%;Nosebridge Material: Polycarbonate;Inner Packaging: Dozen Polybag
  • Adjustable Temples
    No
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Lightweight Frame, Soft Non-Slip Temple Material
  • Description
    BearKat BK1 Series Safety Glasses with Clear Lens, UV-AF Anti-Fog Coating, and Soft Non-Slip Temple Material
  • Fits Over Eyeglasses
    No
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    BK110AFN
  • Metal Frame
    No
  • Noisepiece Type
    Integrated
  • Product Line
    BearKat
  • Series
    BearKat (BK1)
  • Specialty Features
    Anti Fog, Scratch Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Hybrid
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)