Motion
HB512PF

MCR SAFETY
HB512PF

Safety Glasse - Anti-Fog, Gray Lens, Charcoal Frame/Temple Color, Polycarbonate
MI ITEM #15182222
MFR #HB512PF
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HB512PF

Safety Glasse - Anti-Fog, Gray Lens, Charcoal Frame/Temple Color, Polycarbonate
MI ITEM #15182222
MFR #HB512PF

Mfr description
HB512PF HYDROBLAST HB5 GRAY MAX6 LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.32/each

Specifications

Details

  • Additional Details
    Seal Type: Chemical;Vent Type: Ventless;Inner Packaging: Dozen White Box;Nosebridge Material: TPR;Temple Type: Hybrid
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI D3, ANSI D4, ANSI D5, ANSI/ISEA Z87.1-2025
  • Comfort Features
    Fully adjustable elastic strap, Soft TPR Goggle Designed Seal, Soft TPR co-injected onto the temples
  • Description
    Hydroblast HB5 Series Safety Glasses with Gray MAX6 Anti-Fog Lens and Soft TPR Seal
  • Frame Color
    Charcoal
  • Frame Color Family
    Gray
  • Frame Style
    Goggle Style
  • Frame Temple Color
    Charcoal
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Ventless
  • Includes
    Elastic Strap
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Manufacturer Stock Number
    HB512PF
  • Metal Frame
    No
  • Noisepiece Type
    TPR
  • Product Line
    Hydroblast (HB5)
  • Series
    Hydroblast (HB5)
  • Specialty Features
    ANSI D3 Splash, ANSI D4 Dust, ANSI D5 Fine Dust, MAX6 Anti-Fog, TAA Compliant
  • Standards Met
    ANSI D3, ANSI D4, ANSI D5, ANSI/ISEA Z87.1-2025
  • Strap Material
    Elastic
  • Temple Color
    Charcoal
  • Temple Style
    Hybrid
  • Type
    Goggle Style
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)