Motion
VL23D25

MCR SAFETY
VL23D25

Safety Glasse - Duramass Hard Coat, Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
Mi Item #15182234
MFR #VL23D25
Price$14.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VL23D25

Safety Glasse - Duramass Hard Coat, Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
Mi Item #15182234
MFR #VL23D25

Mfr description
VL23D25 VL2 CLEAR DUAL 2.5 MAGNIFIERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.22/each

Specifications

Details

  • Additional Details
    Nosebridge Material: TPR;Ratchet: Yes;Inner Packaging: Dozen White Box
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Comfortable TPR nosepieces, Soft Secure TPR Nose Piece
  • Description
    VL2 Series Magnifiers 2.5 Diopter Black Safety Glasses Clear Scratch Resistant Lenses
  • Diopter Lens
    2.5 D
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Includes
    Case
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    VL23D25
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    VL2 Series
  • Series
    VL2
  • Specialty Features
    Adjustable Temples, Anti Fog, Scratch Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Ratchet
  • Temple Color
    Black
  • Temple Style
    Ratchet
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)