Motion
1418XXXL

MCR SAFETY
1418XXXL

Work & General Purpose Glove - XXXL or Size 12 Size, 4.5 in Gauntlet Cuff, Leather Material
Mi Item #15182236
MFR #1418XXXL
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
1418XXXL

Work & General Purpose Glove - XXXL or Size 12 Size, 4.5 in Gauntlet Cuff, Leather Material
Mi Item #15182236
MFR #1418XXXL

Mfr description
1418XXXL SELECT FULL BACK, GAUNTLET XXXL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    4.5000 in
  • Men'S Size
    3 XL
  • Size
    3

Details

  • Additional Details
    Color coded hems for sizing, Formerly known as Memphis Glove
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Gauntlet
  • Cuff Type
    4.5 in Gauntlet
  • Description
    Leather Palm Work Gloves
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Hand Type
    Pair
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    1418 3 XL
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Leather
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    1418 A
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)