Motion
48406KXXL

MCR SAFETY
48406KXXL

Work & General Purpose Glove - XXL or Size 11 Size, Gauntlet Cuff, Goatskin Leather Material
Mi Item #15182243
MFR #48406KXXL
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
48406KXXL

Work & General Purpose Glove - XXL or Size 11 Size, Gauntlet Cuff, Goatskin Leather Material
Mi Item #15182243
MFR #48406KXXL

Mfr description
48406KXXL GRAIN GOAT MIG KEVLAR LINED W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    12.0000 in, 304.80 mm
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Padded palm, Keystone thumb, Sewn with Kevlar
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Welding, Mig/Tig welding
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Cut
    A5
  • Description
    Leather Welding Work Gloves
  • Description Keyword
    Welder
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Keystone Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Welding
  • Insulated
    No
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    48406 KXXL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Padded
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion, Puncture, Impact, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    48406 K
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Welder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)