Motion
6006L
Disposable Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, 6 to 10 mil Thick, Blue Color
Mi Item #15182249
MFR #6006L
Price$180.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, 6 to 10 mil Thick, Blue Color
Mi Item #15182249
MFR #6006L

Mfr description
6006L 6MIL BLUE NITRILE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.54/each

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    9.5000 in, 241.30 mm
  • Palm Thickness - Imperial
    6 mil
  • Thickness
    6 to 10 mil

Details

  • Application
    Food Service, Industrial
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Rolled
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    6006L
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Dura Shield
  • Product Types
    Glove
  • Standards Met
    FDA 21 CFR 177.2600
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)