Motion
9273SPUL

MCR SAFETY
9273SPUL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 9, Seamless Knit
Mi Item #15182264
MFR #9273SPUL
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9273SPUL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 9, Seamless Knit
Mi Item #15182264
MFR #9273SPUL

Mfr description
9273SPUL 13G CUT PRO, HPPE STEEL, SPU L
  • FDA Accepted Material;Seamless Knit;Sandy textured black PU Palm and Fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Food Handling
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Gray
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    13 Gauge Seamless Knit Gloves Polyurethane Coated Palm
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    FDA Accepted Material, Sandy textured black PU Palm and Fingers, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    9273SPUL
  • Material
    HPPE
  • Material Type
    HPPE
  • Other Standards Met
    FDA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)