Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeLarge
Details
- Additional DetailsThe MCR Safety Cut Pro® Series offers various cut protection levels at a competitive price. The 92785NF work gloves feature an 18-gauge white HyperMax® cut resistant shell. This shell is coated on the palm and fingers with a layer of black micro-foam nitrile and also features a nitrile reinforced thumb crotch for added durability! These features combined offer cut protection that is lightweight, comfortable and has excellent dexterity. If you are looking for the best cut-resistant glove options, look no further than MCR Safety Cut Pro®!
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 5
- Ansi Isea Puncture Resistance LevelLevel 3
- Ansi Isea Tear Resistance LevelEN 388 :CE
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingMicro Foam Nitrile
- Coating CoveragePalm & Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialHyperMax HPPE Shell with Micro Foam Nitrile Coating
- Coating StyleMicro Foam Nitrile
- ColorGreen / Black
- Construction Description18 Gauge Seamless Knit with micro foam nitrile coated Palm and Fingertips and reinforced thumb crotch
- Cuff TypeKnit
- DescriptionMCR Safety Cut Pro 18-Gauge HyperMax HPPE Shell Cut, Abrasion, and Puncture Resistant Micro Foam Nitrile Coated Palm and Fingertips Reinforced Thumb Crotch for Additional Wear
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesReinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternMicrofoam
- Grip TypeMicrofoam
- Group & ClassA5
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog Number92785NFL
- Manufacturer Product Page
- MaterialHyperMax HPPE
- Material TypeHyperMax HPPE
- Other Standards MetANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
- Product LineCutPro
- Product TypesCoated Gloves
- Protection TypeAbrasion, Cut, Puncture Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- Vending PackNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)