Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
Details
- Additional DetailsThe MCR Safety Cut Pro® Series offers various cut protection levels at a competitive price. The 92785NF work gloves feature an 18-gauge white HyperMax® cut resistant shell. This shell is coated on the palm and fingers with a layer of black micro-foam nitrile and also features a nitrile reinforced thumb crotch for added durability! These features combined offer cut protection that is lightweight, comfortable and has excellent dexterity. If you are looking for the best cut-resistant glove options, look no further than MCR Safety Cut Pro®!
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 5
- Ansi Isea Puncture Resistance LevelLevel 3
- Ansi Isea Tear Resistance LevelEN 388 :CE
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingMicro Foam Nitrile
- Coating CoveragePalm & Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialHPPE Shell with Nitrile Coating
- Coating StyleMicroFoam Nitrile
- ColorGreen / Black
- Construction Description18 Gauge Seamless knit
- Cuff TypeKnit
- Description18-Gauge HyperMax HPPE Shell Cut, Abrasion, and Puncture Resistant Micro Foam Nitrile Coated Palm and Fingertips Reinforced Thumb Crotch
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesReinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternMicrofoam
- Grip TypeMicrofoam
- Group & ClassA5
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialHPPE
- Manufacturer Catalog Number92785NFXL
- Manufacturer Product Page
- MaterialHPPE
- Material TypeHPPE
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105
- Thumb TypeReinforced Thumb Crotch
- TypePalm Coated
- Vending PackNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)