Motion
92785NFXXL

MCR SAFETY
92785NFXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 5, Seamless Knit
Mi Item #15182281
MFR #92785NFXXL
Price$14.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92785NFXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 5, Seamless Knit
Mi Item #15182281
MFR #92785NFXXL

Mfr description
92785NFXXL CUTPRO,18G,REFTHB,HPPE,NF XXL
  • Touchscreen;Reinforced Thumb crotch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.72/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • Additional Details
    The MCR Safety Cut Pro® Series offers various cut protection levels at a competitive price. The 92785NF work gloves feature an 18-gauge white HyperMax® cut resistant shell. This shell is coated on the palm and fingers with a layer of black micro-foam nitrile and also features a nitrile reinforced thumb crotch for added durability! These features combined offer cut protection that is lightweight, comfortable and has excellent dexterity. If you are looking for the best cut-resistant glove options, look no further than MCR Safety Cut Pro®!
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    EN 388 :CE
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Micro Foam Nitrile
  • Coating Coverage
    Palm & Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Micro Foam Nitrile
  • Color
    Green / Black
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit
  • Description
    92785NF - MCR Safety Cut Pro - 18-Gauge HyperMax HPPE Shell - Cut, Abrasion, and Puncture Resistant - Micro Foam Nitrile Coated Palm and Fingertips - Reinforced Thumb Crotch for Additional Wear Protection
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Reinforced Thumb crotch, Touchscreen
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Microfoam
  • Grip Type
    Microfoam
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    92785NFXXL
  • Manufacturer Product Page
  • Material
    HyperMax HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)