Overview
Mfr description
96658S WHITE POLY WHITE PU 18 GAUGE S
- 18-gauge white polyester shell
- Color coded hem to identify sizes
- Excellent comfort, grip, and fit
- Excellent dexterity and sense of touch
- White polyurethane (PU) coated palm and fingertips
- Formerly known as Memphis Glove™
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingertips
- Protection TypeGeneral Protection
- Cuff TypeKnit
- Finger CoverageFull
- ColorWhite
- Ansi Isea Abrasion Resistance Level3
- Coating MaterialPolyurethane
- Manufacturer Product Page
- Additional DetailsThe next generation of gloves requires the next generation in manufacturing. MCR Safety’s state-of-the-art manufacturing facility produces premium NXG® brand gloves with advanced coatings, utilizes 21st-century manufacturing efficiencies, and does so with environmentally friendly production methods. Our NXG® styles are well suited for multi-industrial applications that require high dexterity and comfort and are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand. As a result, workers benefit from less hand fatigue and greater productivity while performing detailed tasks to heavy duty jobs. The 96658 features a seamless 18-gauge white polyester shell and white polyurethane (PU) coated palm and fingertips that will enhance gripping power. If you are looking for the best work gloves, be sure to check out MCR Safety's NXG® options! To learn more, visit our NXG® landing page here.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data