Motion
96658XL

MCR SAFETY
96658XL

Polyurethane Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated, Knit Cuff, 18 Gauge, Polyester Material
Mi Item #15182286
MFR #96658XL
Price$1.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
96658XL

Polyurethane Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated, Knit Cuff, 18 Gauge, Polyester Material
Mi Item #15182286
MFR #96658XL

Mfr description
96658XL WHITE POLY WHITE PU 18 GAUGE XL
  • 18-gauge white polyester shell
  • Color coded hem to identify sizes
  • Excellent comfort, grip, and fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.26/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    The next generation of gloves requires the next generation in manufacturing. MCR Safety’s state-of-the-art manufacturing facility produces premium NXG® brand gloves with advanced coatings, utilizes 21st-century manufacturing efficiencies, and does so with environmentally friendly production methods. Our NXG® styles are well suited for multi-industrial applications that require high dexterity and comfort and are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand. As a result, workers benefit from less hand fatigue and greater productivity while performing detailed tasks to heavy duty jobs. The 96658 features a seamless 18-gauge white polyester shell and white polyurethane (PU) coated palm and fingertips that will enhance gripping power. If you are looking for the best work gloves, be sure to check out MCR Safety's NXG® options! To learn more, visit our NXG® landing page here.
  • Ansi Isea Abrasion Resistance Level
    3
  • Anti Slip Grip
    Yes
  • Application
    Multi-industrial applications
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingertips
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit
  • Cut
    A1
  • Description
    96658 - MCR Safety NXG Work Gloves - 18 Gauge White Polyester Shell - White Polyurethane Palm and Fingertips - Provides Excellent Dexterity and Sense of Touch
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Multi-industrial applications
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Polyester
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    96658 XL
  • Manufacturer Product Page
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    NXG
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    ANSI/ISEA 105
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)