Motion
9761M
Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #15182289
MFR #9761M
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #15182289
MFR #9761M

Mfr description
9761M PREDATOR,FULLY COATED,SAFETY CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    11.0000 in, 27.94 cm
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Food Grade, Safety Cuff, Jersey Lined
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    No
  • Application
    Workplace, Food Contact
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Cuff Style
    Safety
  • Cuff Type
    Safety Cuff
  • Cut
    A2
  • Description
    9761 - Predator Series - Fully Coated Nitrile Work Gloves - Safety Cuff and Jersey Lined -Treated with ActiFresh to Help Prevent Odors and Eliminate Bacteria
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Straight Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    9761 M
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Predator
  • Protection Type
    Cut, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Predator
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM F1060 - 18
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)