Motion
PD2901XXXL

MCR SAFETY
PD2901XXXL

Work & General Purpose Glove - XXXL or Size 12 Size, PVC Coated, Hook and Loop Cuff, Synthetic Material
MI ITEM #15182293
MFR #PD2901XXXL
Price$36.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2901XXXL

Work & General Purpose Glove - XXXL or Size 12 Size, PVC Coated, Hook and Loop Cuff, Synthetic Material
MI ITEM #15182293
MFR #PD2901XXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.61/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3 XL
  • Size
    3

Details

  • Additional Details
    Reinforced Thumb Crotch, Wing Thumb, Patented design tire tread TPR on the back of the hand, Hook and loop closure with ID panel, Synthetic fourchettes
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Oil and Gas Industry
  • Back Material
    Spandex
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Color
    Hi-Vis Lime
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A2
  • Description
    Predator Mechanics Work Gloves
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Industry Use
    Oil and Gas Industry
  • Insulated
    No
  • Manufacturer Catalog Number
    PD2901XXXL
  • Material
    Synthetic
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Textured
  • Product Line
    Mechanics Predator
  • Protection Type
    Cut, Impact, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    Predator
  • Standards Met
    ANSI/ISEA 105, 2024 , ANSI/ISEA 138, REACH Compliant
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's

Overview

Mfr description
PD2901XXXL PREDATOR MULTI-TASK HV LIME R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought