Motion
PD4906XXL

MCR SAFETY
PD4906XXL

Work & General Purpose Glove - XXL or Size 11 Size, PVC Coated, Slip-On Cuff, Synthetic Leather Material
Mi Item #15182296
MFR #PD4906XXL
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD4906XXL

Work & General Purpose Glove - XXL or Size 11 Size, PVC Coated, Slip-On Cuff, Synthetic Leather Material
Mi Item #15182296
MFR #PD4906XXL

Mfr description
PD4906XXL PREDATOR IMPACT 1 HIVIS LIME P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.10/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Reinforced Thumb Crotch, Wing Thumb, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Oil and Gas Industry
  • Back Material
    Spandex
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Cut
    A2
  • Description
    Predator Impact Mechanics Glove
  • Description Keyword
    Mechanics
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Mechanics
  • Hand Type
    Pair
  • Industry Use
    Oil and Gas
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Manufacturer Catalog Number
    PD4906XXL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    PVC Patches
  • Product Line
    Predator
  • Protection Type
    Cut, Abrasion, Puncture, Impact
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    Predator
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)