Motion
PD6901S

MCR SAFETY
PD6901S

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 9, Predator Mechanics
Mi Item #15182300
MFR #PD6901S
Price$63.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD6901S

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 9, Predator Mechanics
Mi Item #15182300
MFR #PD6901S

Mfr description
PD6901S PREDATOR IMP2 BLACK MAXGRID A9-3
  • HI VIS;Patented PD6 tire tread TPR impact protection;Hook and loop wrist closure;Suede pull tab;Reinforced black MAXGrid Thumb crotch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.00/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small

Details

  • ANSI Contact Heat
    <lt/> 284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    Fingers | and thumb
  • Cuff Type
    Adjustable Closure
  • Description
    Predator Mechanics Hi-Visibility Cut Resistant Work Gloves with Tire Tread TPR and 360° HyperMax HPPE Cut Resistant Liner
  • Description Keyword
    Predator Mechanics
  • Duty Type
    Premium A
  • Features
    HI VIS, Hook and loop wrist closure, Patented PD6 tire tread TPR impact protection, Reinforced black MAXGrid Thumb crotch, Suede pull tab
  • Finger Coverage
    Full Finger
  • Grip Pattern
    MAXGrid
  • Grip Type
    MAXGrid
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Liner/Shell Material
    HyperMax HPPE
  • Lining Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    PD6901S
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Product Line
    Predator Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut and Impact Resistant
  • Quantity
    12
  • Series
    Predator Mechanics
  • Standards Met
    ANSI/ISEA 105:2024, ANSI/ISEA 138
  • Thumb Type
    Wing Thumb
  • Type
    Mechanic Glove
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)