Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 6
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingPolyurethane
- Coating CoveragePalm and Fingers
- Coating MaterialPolyurethane
- Coating Outer Shell CoverageFingers
- Coating Outer Shell MaterialPolyurethane
- Coating StylePolyurethane
- ColorGray
- Construction Description13 Gauge Seamless knit
- Cuff TypeKnit Wrist
- DescriptionPredator Mechanics Work Glove - Impact Resistant Glove - Cut Resistant HyperMax HPPE Shell - Tire Tread TPR Back, Fingers, Thumb - Polyurethane Palm - Reinforced Thumb Crotch
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesHI VIS, Reinforced Thumb Crotch, Seamless Knit, Touchscreen
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip TypePolyurethane Coated
- Group & ClassA6
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog NumberPD6951S
- MaterialHyperMax HPPE
- Material TypeHyperMax HPPE
- Other Standards MetANSI/ISEA 105:2024, ANSI/ISEA 138
- Product LinePredator Mechanics
- Product TypesMechanics Work Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesPredator Mechanics Knits
- Standards MetANSI/ISEA 105:2024, ANSI/ISEA 138
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)