Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 7
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsCut Protection, Impact Protection, Mechanics
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingBi-polymer
- Coating CoveragePalm and Fingers
- Coating MaterialBi-Polymer
- Coating Outer Shell CoverageFingers
- Coating Outer Shell MaterialBi-polymer
- Coating StyleBi-polymer
- ColorPepper, Salt
- Construction Description13 Gauge Seamless knit
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionPredator Mechanics Work Gloves Hi-Visibility Impact Resistant Work Gloves Cut Resistant HyperMax HPPE Shell Tire Tread TPR on Back, Fingers, and Thumb Bi-polymer Coated Palm and Fingers Reinforced thumb crotch for prolonged wear
- Description KeywordImpact Resistant
- En 388 Abrasion Resistance Level4
- FeaturesHi Vis, Reflective Logo, Reinforced Thumb Crotch, Touchscreen
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip TypeBi-polymer
- Group & ClassA7
- HandPair
- Hand TypePair
- Includes1 Pair
- Knit Gauge13 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog NumberPD6952S
- MaterialHyperMax HPPE
- Material TypeHyperMax HPPE
- Other Standards MetANSI/ISEA 105:2024, ANSI/ISEA 138
- Product LinePredator Mechanics
- Product TypesWork Gloves
- Protection TypeImpact and Cut Resistant
- Quantity12
- SeriesPredator Mechanics Knits
- Standards MetANSI/ISEA 105, ANSI/ISEA 138
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- Vending PackNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)