Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Additional DetailsReinforced Thumb Crotch, Wing Thumb
- ApplicationLow heat applications
- Back MaterialThermoplastic Rubber
- Cuff StyleSlip-On-Open
- Cuff TypeSlip-On - Open
- CutA2
- DescriptionUT1901 - MCR Safety UltraTech Mechanics Gloves - Hi-Visibility, Heat and Abrasion Resistant Gloves - Corded Cotton Double Palm - TPR Back-of-Hand Protection - Provides Excellent Impact Protection
- Description KeywordMechanics
- Finger CoverageFull Finger
- Hand TypePair
- Industry UseMechanics
- InsulatedNo
- Manufacturer Catalog NumberUT1901S
- MaterialCotton
- Material TypeCotton & Cotton Blend
- Palm FeaturesCorded Double Palm
- Product LineMechanics Ultratech
- Protection TypeImpact, Cut, Abrasion, Heat
- Reflective Or High VisibilityYes
- SeriesUltraTech
- Standards MetANSI/ISEA 105, 2024 , ANSI/ISEA 138
- Thumb StyleWing
- Thumb TypeWing
- TypeMechanic's
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)