Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialHPPE Shell with Nitrile Coating
- Coating StyleNitrile
- ColorHi-Vis Lime
- Construction Description18 Gauge Seamless knit
- Cuff TypeKnit Wrist
- DescriptionMCR Safety CutPro 18-Gauge HyperMax Shell Hi-Vis Cut-Resistant Work Gloves Nitrile Coated and Dotted Palm & Fingertips Vending Packaged Reinforced thumb crotch
- Description KeywordSeamless Knit
- FeaturesDotted Palm, Hi Vis, Reinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternDotted
- Grip TypeDotted
- Group & ClassA4
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog NumberVP92748HVM
- MaterialHyperMax HPPE
- Material TypeHPPE
- Product LineCutPro
- Product TypesCoated Gloves
- Protection TypeCut Resistant
- Quantity1
- SeriesCutPro
- Standards MetANSI/ISEA 105
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)