Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialNitrile
- Coating StyleNitrile Dotted
- ColorHi-Vis Lime
- Construction Description18 Gauge Seamless knit
- Cuff TypeKnit Wrist
- DescriptionVP92748HV - MCR Safety CutPro - 18 Gauge HyperMax HPPE Shell - Hi-Vis Cut-Resistant Work Gloves - Nitrile Coated and Dotted Palm & Fingertips - Reinforced Thumb Crotch - Vedning Packaged
- Description KeywordSeamless Knit
- FeaturesHI VIS, Nitrile dots, Reinforced Thumb crotch, Touchscreen, Vending packaged
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternDotted
- Grip TypeNitrile Dotted
- Group & ClassA4
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog NumberVP92748HVS
- MaterialHyperMax HPPE
- Material TypeHyperMax HPPE
- Other Standards MetANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity1
- SeriesCutPro
- Standards MetANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
- Thumb TypeReinforced Thumb Crotch
- TypePalm Coated
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)