Motion
VP92748HVXL

MCR SAFETY
VP92748HVXL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 4, Seamless Knit
Mi Item #15182336
MFR #VP92748HVXL
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP92748HVXL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 4, Seamless Knit
Mi Item #15182336
MFR #VP92748HVXL

Mfr description
VP92748HVXL CUT PRO,18G,REFTHMB,HIVIS,MI
  • HI VIS;Touchscreen;Reinforced Thumb crotch;Vending packaged;Dotted Palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.26/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with Nitrile Coating
  • Coating Style
    Nitrile
  • Color
    Hi-Vis Lime
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    VP92748HV - MCR Safety CutPro - 18 Gauge HyperMax HPPE Shell - Hi-Vis Cut-Resistant Work Gloves - Nitrile Coated and Dotted Palm & Fingertips - Reinforced Thumb Crotch - Vedning Packaged
  • Description Keyword
    Seamless Knit
  • Features
    Dotted Palm, HI VIS, Reinforced Thumb crotch, Touchscreen, Vending packaged
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    VP92748HVXL
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Palm Coated
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)