Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 4
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingPolyurethane
- Coating CoveragePalm and Fingertips
- Coating MaterialPolyurethane
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialHPPE Shell with PU Coating
- Coating StylePolyurethane
- ColorGray
- Construction Description13 Gauge Seamless knit
- Cuff TypeKnit Wrist
- DescriptionVP92752 - Vending Packaged - MCR Safety CutPro - 13 Gauge HyperMax HPPE Shell - Cut, Abrasion, and Puncture Resistant - Polyurethane (PU) Coated Palm and Fingertips
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesSeamless Knit, Vending Packaged
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip TypePolyurethane Coated
- Group & ClassA3
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialHPPE
- Manufacturer Catalog NumberVP92752L
- MaterialHPPE
- Material TypeHPPE
- Other Standards MetANSI/ISEA 105
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeAbrasion, Cut, Puncture Resistant
- SeriesCutPro
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)