Motion
VP92752S

MCR SAFETY
VP92752S

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Seamless Knit
Mi Item #15182341
MFR #VP92752S
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP92752S

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Seamless Knit
Mi Item #15182341
MFR #VP92752S

Mfr description
VP92752S 13GA HPPT/FIBERGLASS SHELL, PU
  • Vending Packaged;Cut, abrasion, and puncture resistant;13-Gauge HyperMax HPPE cut resistant Shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Gray
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    VP92752 - Vending Packaged - MCR Safety CutPro - 13 Gauge HyperMax HPPE Shell - Cut, Abrasion, and Puncture Resistant - Polyurethane (PU) Coated Palm and Fingertips
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    13-Gauge HyperMax HPPE cut resistant Shell, Cut, abrasion, and puncture resistant, Vending Packaged
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A3
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    VP92752S
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Coated Gloves
  • Protection Type
    Abrasion, Cut, Puncture Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)