Motion
VP92752XXL

MCR SAFETY
VP92752XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Seamless Knit
Mi Item #15182344
MFR #VP92752XXL
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP92752XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Seamless Knit
Mi Item #15182344
MFR #VP92752XXL

Mfr description
VP92752XXL 13GA HPPT/FIBERGLASS SHELL, P
  • Vending Packaged;Seamless Knit;PU Coated Palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Gray
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    13 Gauge HyperMax HPPE Shell Cut, Abrasion, and Puncture Resistant Polyurethane (PU) Coated Palm and Fingertips Vending Packaged
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    PU Coated Palm, Seamless Knit, Vending Packaged
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    VP92752XXL
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Coated Gloves
  • Protection Type
    Abrasion, Cut, Puncture Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024
  • Type
    Palm Coated
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)