Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingNitrile Foam
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialHPPE Shell with Nitrile Coating
- Coating StyleFoam Nitrile
- ColorGreen
- Construction Description18 Gauge Seamless Knit with reinforced thumb crotch
- Cuff TypeKnit Wrist
- DescriptionVP96782 - MCR Safety CutPro 18 Gauge HyperMax HPPE Shell - Cut, Abrasion, and Puncture Resistant - Nitrile Foam Coated Palm and Fingertips - Reinforced Thumb Crotch - Vending Packaged
- Description KeywordSeamless Knit
- FeaturesActifresh, Reinforced Thumb Crotch, Touchscreen, Vending Packaged
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeNitrile Foam
- Group & ClassA2
- HandPair
- Hand TypePair
- Knit Gauge18 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog NumberVP96782L
- MaterialHyperMax HPPE
- Material TypeHPPE
- Other Standards MetANSI/ISEA 105:2024, ASTM F2992-15, OEKO-TEX STANDARD 100
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeAbrasion, Cut, Puncture Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105:2024, ASTM F2992-15, OEKO-TEX STANDARD 100
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)