Motion
VP96782XXL

MCR SAFETY
VP96782XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Seamless Knit
Mi Item #15182351
MFR #VP96782XXL
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP96782XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Seamless Knit
Mi Item #15182351
MFR #VP96782XXL

Mfr description
VP96782XXL CUT PRO,18G,REFTHMB, HPPE, NF
  • Touchscreen Compatible;Actifresh;Reinforced Thumb Crotch;Vending Packaged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.38/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Color
    Green
  • Construction Description
    18 Gauge Seamless Knit with reinforced thumb crotch
  • Cuff Type
    Knit Wrist
  • Description
    VP96782 - MCR Safety CutPro 18 Gauge HyperMax HPPE Shell - Cut, Abrasion, and Puncture Resistant - Nitrile Foam Coated Palm and Fingertips - Reinforced Thumb Crotch - Vending Packaged
  • Description Keyword
    Seamless Knit
  • Features
    Actifresh, Reinforced Thumb Crotch, Touchscreen Compatible, Vending Packaged
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A2
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    VP96782XXL
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM D3389-15, ASTM F2992-15, OEKO-TEX STANDARD 100
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Abrasion, Cut, Puncture Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM D3389-15, ASTM F2992-15, OEKO-TEX STANDARD 100
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Coated
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)